Beli Waterpass Stanley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STANLEY Classic Box-Beam Level (Waterpass)
    Mulai

    Rp199.900

    STANLEY Classic Box-Beam Level (Waterpass)
    Deskripsi:
    Stanley classic box leve
    atribut:
    • Vial Accuracy (mm/m): 0.5
    • Size (cm): 40
  2. STANLEY Thrifty Levels (Waterpass)
    Mulai

    Rp719.900

    STANLEY Thrifty Levels (Waterpass)
    atribut:
    • Size: 12/30cm
  3. STANLEY Die Cast Torpedo Level (Waterpass)
    Mulai

    Rp139.900

  4. Sola Line Spirit Level (Waterpass Digital)
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Sola Line Spirit Level (Waterpass Digital)
    Deskripsi:
    Waterpass Line Spirit LevelCHARACTERISTICS> Compact, lightweight, handy> Resistant against water, heat and cold> Break-resistant acrylic tube vials> Practical V-grooveAPPLICATIONS> Horizontal measurement
    atribut:
    • Type: UZ 8
    • Art No.: 1431020
    • Dimension: 24 x 13 mm
    • Material: ABS Plastic
    • Measuring Surface: V-groove
  5. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp2.699.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  6. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  7. KOD Aluminium Level (Waterpass)
    41%
    Mulai

    Rp229.900

    KOD Aluminium Level (Waterpass)
    Deskripsi:
    -Professional aluminum I-beam level.-Robust with the edge cover.-Large easy-to-see vials.-Convenient for steel work with iron frame magnets measurement.-For horizontal/vertical, and 45° measurements.
  8. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.999.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  9. monotaro Aluminium Level (Waterpass)
    Mulai

    Rp179.900

    monotaro Aluminium Level (Waterpass)
    Deskripsi:
    Produk ini juga sering disebut dengan Water Pass
    atribut:
    • Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
    • Specification: V-groove, with strong magnet
    • Material: Body: Aluminium
    • Magnet: Yes
    • Precision: ± 1.0 mm / m
  10. Sola Spirit Level Torpedo (Waterpass)
    Mulai

    Rp229.900

    Sola Spirit Level Torpedo (Waterpass)
    atribut:
    • Material: ABS Plastic
  11. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  12. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  13. Sola Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vials
    atribut:
    • Color: Red
    • Dimensions (DxWxH) (cm): 6.8x2.1x4.2
    • Item Description: Compact Spirit Level
    • Material: Polyamide, fiber-glass reinforced
    • Number of Horizontal Vials: 1
  14. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
Daftar Harga Waterpass Stanley Terbaru November 2026
STANLEY Classic Box-Beam Level (Waterpass)Rp199.900
STANLEY Thrifty Levels (Waterpass)Rp719.900
STANLEY Die Cast Torpedo Level (Waterpass)Rp139.900
Sola Line Spirit Level (Waterpass Digital)Rp41.900
STANLEY Cutter Knife Utility Retractable (Pisau Cutter)Rp63.900
STS Digital Level with Laser (Waterpass Digital)Rp2.699.900
KRISBOW Spirit Level (Waterpass)Rp109.900
Sellery Spirit Level (Waterpass)Rp80.900
XANDER Aluminium Level (Waterpass)Rp39.900
KOD Aluminium Level (Waterpass)Rp229.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)